0
1
2

Asphalt Crack Filler 5L

Order Code: ZT3268071S

£69.99 Inc VAT (20%)


Description

Images for illustration purposes only
Unsightly cracks in asphalt can lead to water ingress, erosion and accelerated deterioration of the surface. This rubberised bitumen based product makes crack repairs easy. Simply decant the liquid into a watering can (or any spouted can) and pour into the crack.

Recommended areas of use
Car parks
Walkways
School playgrounds
Tarmac and asphalt surfaces
Features
Flexible to allow for expansion and movement
Ideal for cracks up to 3mm wide
Cracks 3-25mm wide can be filled by mixing Watco Asphalt Crack Filler with sand
Long lasting protection against ingress of water
Can be overcoated with Watco Heavy Duty Asphalt Paint or Watco Black Top if required
Suitable for inside and out
Excellent adhesion

See full description
Specifications for Asphalt Crack Filler 5L
  • Volume
    5L

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome