Easy-On Filling & Jointing Compound Sack 5kg TETEAS050

Easy-On Filling & Jointing Compound Sack 5kg TETEAS050

Order Code: ZT1295090P

£16.39 Inc VAT (20%)


Description

Tetrion Fillers Easy-On Filling & Jointing Compound is easy to mix and apply. Does not slump, is shrink resistant and gives high coverage. Developed for use in dry wall systems as a 2-coat filler (filler and finishing coat). It can also be used as a high performance, high-quality filler for deep and shallow cracks, and gaps in wood, plaster, stone and brickwork, giving a smooth, sandable finish. If required, finishing coat can be applied after just 140 minutes. Contains 10 x 500g sealed job packets for extended 'shelf-life'. Specification Coverage 20m2/5kg Working Life 1 Hour

See full description
Specifications for Easy-On Filling & Jointing Compound Sack 5kg TETEAS050
  • MFR Part No.
    EAS050
  • Type
    Ready-Mixed
  • Colour
    White
  • Filler Type
    Ready-Mixed
  • Pack Type
    Sack
  • Use
    Multipurpose
  • Size
    5kg