0
1

EVFF7 Fix & Fill Expanding Foam 750ml

Order Code: ZT1013798X

£6.99 Inc VAT (20%)
£7.496.5% off
QuantityPriceDiscount
1 - 4£6.990%
5 - 9£6.714%
10 - 19£6.438%
20 - 49£6.1512%
50 +£5.8716%


Description

Fix & Fill Expanding Foam is a quick setting polyurethane based foam which expands greatly on application and yields up to 50 times original can contents. Can be cut, sawn, plastered and sealed over after approximately one hour. Fills irregular gaps, fixes framework, insulates and sound deadens. Cans are fully litho printed for effective display. Gloves are included in the cap.

Features and Benefits
• Quick setting - can be easily cut, sawn or plastered in 1 hour
• Even fills irregular and broad gaps where most conventional fillers would fail
• Expands up to 150% of its original volume
• Great insulating and soundproofing properties
• Cans are fully litho printed for an effective display
• Gloves included in the cap

See full description
Specifications for EVFF7 Fix & Fill Expanding Foam 750ml
  • Drying / Bonding Time
    20+min
  • MFR Part No.
    EVFF7
  • Pack Size
    750ml
  • Product Type
    Expanding Foam
  • Compatible Materials
    Concrete
    Plaster
    Masonry
  • Features
    Quick Setting - can be Cut, Sawn or Plastered in 1 Hour
    Economical in Use - Expands Up to 50 Times Its Original Volume
    Possesses Insulating and Sound Deadening Properties
    Fills Irregular and Broad Gaps Where Most Conventional Fillers Would Fail

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome