0
1

Fill & Fix Expanding Foam Filler - 750ml

Order Code: ZT1013791X

£16.49 Inc VAT (20%)
QuantityPriceDiscount
1 - 4£16.490%
5 - 9£15.834%
10 - 19£15.178%
20 +£14.5112%


Description

BDFIXG750
Expanding foam that is based on a moisture curing polyurethane prepolymer. Quick, economic and easy to apply. Improves draught and heat insulation, fills irregular gaps, fixes framework and deadens sound. Can be cut, sawn, plastered and sealed over once cured. Available in 750ml gun grade canister which can be used with a standard gun foam applicator.

Conforms to DIN4102 Class B3 (Foam rating for products with no fire resistant additives or properties).

Size: 750ml.

See full description
Specifications for Fill & Fix Expanding Foam Filler - 750ml
  • Product Type
    Expanding Foam
  • Compatible Materials
    Plaster
    Wood
    Masonry
  • Pack Size
    750ml
  • Features
    Super fast curing expandable foam
  • Drying / Bonding Time
    12-16min
  • MFR Part No.
    BDFIXG750

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome