Fill-Flex 1kg TOUTTFIBACP1

Order Code: ZT1464272S

£17.99 Inc VAT (20%)
£19.9910% off


Description

TOUPRET Fill-Flex is supplied ready-mixed in a handy tub. This highly flexible filler is perfect for gaps and cracks, ideal for skirting and architraves where movement is possible. Its flexible formula moves with the substrate and won't crack. Suitable for both internal and external use, it adheres to paintwork with no need to spot prime. It can be used on new or renovated substrates, either unpainted or painted gypsum plaster, plasterboard, cement, concrete, cellular concrete, breeze blocks, bricks and stone.

See full description
Specifications for Fill-Flex 1kg TOUTTFIBACP1
  • MFR Part No.
    TOUTTFIBACP1
  • Colour
    White
  • Type
    Ready-Mixed
  • Filler Type
    Ready-Mixed
  • Use
    Multipurpose
  • Pack Type
    Tub
  • Size
    1kg