TOUPRET Fine Finish Wood Filler is a ready-to-use smoothing filler for extra fine finishes to all primed interior and exterior wood surfaces. It can be stained or painted with any type of conventional paint, varnish or stain after 1 hour. It is flexible and quick drying. Suitable for both internal and external use.Can be used on all types of primed wood.Specifications:Colour: White.Size: 400g.