Firefoam B2 Gun Grade 750ml

Order Code: ZT1183428X

£7.99 Inc VAT (20%)
£8.9911% off


Description

Firefoam B2 Gungrade is a quick setting fire rated, one part polyurethane foam designed for application by any standard foam applicator gun. Fire resistant for up to 2 hours in certain joint configurations. It expands on application to up to 50 times the can contents and meets the requirements of the test criteria for BS476 Part 20.  FOR PROFESSIONAL USE ONLY.

See full description
Specifications for Firefoam B2 Gun Grade 750ml
  • Compatible Materials
    Wood
  • Drying / Bonding Time
    1hours
  • Pack Size
    750ml
  • MFR Part No.
    B2FIREGUN
  • Product Type
    Firefoam
  • Features
    Quick setting

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome