Grain Filler Natural 230g RUSGFN230G

Order Code: ZT1291725P

£8.99 Inc VAT (20%)
QuantityPriceDiscount
1 - 4£8.990%
5 - 9£8.634%
10 - 19£8.278%
20 - 49£7.9112%
50 +£7.5516%

Currently unavailable

Description

Rustins Grain Filler is supplied as a paste which is thinned with white spirit for use. It is applied to wood before finishing to fill the pores, preventing sinking of the finish. Available in mahogany, natural, oak and teak. The natural shade can be thinned with Rustins Wood Dye so that filling and staining can be carried out in one operation. Rustins Grain Filler. Colour Natural. Size 230 Grams.

See full description
Specifications for Grain Filler Natural 230g RUSGFN230G
  • MFR Part No.
    GRNA230
  • Type
    Grain Filler
  • Colour
    Natural
  • Size
    230g
  • Filler Type
    Grain Filler

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome