High-Performance Wood Filler White 1kg RSLHPWFW1K

Order Code: ZT1291318P

£25.99 Inc VAT (20%)


Description

Ronseal High Performance Wood Filler is a chemically bonded filler and catalyst that provides extremely tough repairs to virtually any wood damage without shrinking or cracking. Fills to any depth and can be drilled, screwed or planed. Ideal for use in interior or exterior wood repairs more than 5mm deep. Typical areas include window frames, sills, doors and door frames. For minor and surface wood repairs use Ronseal Multi Purpose Wood Filler. Available in Natural, Dark or White. Application Filling Knife. Drying Time approx 30 mins. Protection Level Very High. This Ronseal High Performance Wood Filler is supplied in a tub with re-sealable lid and has the following specification Colour White. Size 1kg.

See full description
Specifications for High-Performance Wood Filler White 1kg RSLHPWFW1K
  • Colour
    White
  • Size
    1kg
  • Product Type
    Wood Filler