Instant Filler Tube White 330g EVBREADYINST

Order Code: ZT1462503S

£5.49 Inc VAT (20%)
QuantityPriceDiscount
1 - 4£5.490%
5 - 9£5.225%
10 - 19£4.9410%
20 +£4.6715%

Order by 2pm, get it Tomorrow

Description

The EVERBUILD All Purpose Ready Mixed Filler is an easy-to-use ready-mixed filler which is suitable for both interior, and exterior use. Drying to a smooth, but tough, crack-resistant, sandable finish which may then be painted, papered, or stained. The multipurpose product, in white, is designed for indoor or outdoor repairs to plaster, plasterboard, brick, render, wood, stone and most other building materials. Over paintable with most solvent-based and emulsion paint, the filler dries white, filling gaps, and holes in plaster, brick, stone, wood, and render. Specifications Colour White. Size 330g.

See full description
Specifications for Instant Filler Tube White 330g EVBREADYINST
  • Features
    Ready-Mixed
  • MFR Part No.
    EVBREADYINST
  • Type
    Ready-Mixed
  • Colour
    White
  • Filler Type
    Ready-Mixed
  • Size
    0.33kg
  • Use
    Multipurpose
  • Pack Type
    Tube

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome