Multipurpose Polyfilla Ready Mixed 330g + 20% Free PLCMPP330AV

Order Code: ZT1289769P

£8.99 Inc VAT (20%)
QuantityPriceDiscount
1 - 4£8.990%
5 - 9£8.634%
10 - 19£8.278%
20 - 49£7.9112%
50 +£7.5516%


Description

Polycell Multi Purpose Polyfilla is ready mixed for a smooth, creamy consistency. Special binders give guaranteed adhesion and a fill which will not shrink or crack. Suitable for indoor or outdoor use on plaster, masonry, concrete and brickwork. Drying time surface dry in 1-2 hours. Size 300g tube + 20% free.

Specifications for Multipurpose Polyfilla Ready Mixed 330g + 20% Free PLCMPP330AV
  • MFR Part No.
    5084955
  • Type
    Ready-Mixed
  • Colour
    White
  • Product Type
    Polyfilla

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome