0
1

NO Waste Expanding Foam 7 50ml

Order Code: ZT1013782X

£10.29 Inc VAT (20%)


Description

Using new foam technology, No Waste Foam is the first hand held foam that allows part used cans to be saved and used again and has a shelf life of 24 months, compared with 12 months for conventional foams. Its unique safety valve will not clog or leak, guaranteed to work everytime.

Size: 750ml.

Specifications for NO Waste Expanding Foam 7 50ml
  • Drying / Bonding Time
    20+min
  • Compatible Materials
    Masonry
    Plaster
    Concrete
  • Features
    Safer Valve Design - Rubber Free Valve Gives No More Leaky or Sticky Valves
    Shelf Life - Extended by 50% to 18 Months Minimum
    Re-usability - Canister May Easily be Re-used Again
    Safety in Transport - Internal Valve Reduces Potential of Impact Damage
    Canister May be Transported/Stored in Horizontal as Well as Vertical Position
  • Pack Size
    750ml
  • MFR Part No.
    NOWASTEHH
  • Product Type
    Expanding Foam

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome