Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Help & Support
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Adhesives & Sealants
Caulks, Sealants & Fillers
Fillers
Polyfilla for Wood General Repairs White Tub 380g
By Polycell
Order Code:
ZT1289800P
£10.99
Inc VAT (20%)
Quantity
Price
Discount
1 - 4
£10.99
0%
5 - 9
£10.55
4%
10 - 19
£10.11
8%
20 +
£9.67
12%
1
Add to basket
Get it in
5-6
working days
Available
GBP
10.99
https://www.zoro.co.uk/shop/adhesives-and-sealants/fillers/polyfilla-for-wood-general-repairs-white-tub-380g/p/ZT1289800P
Add to quotation
View all Fillers
Description
Size: 380g tub.
Tags:
#BulkDiscount
Specifications
Specifications for Polyfilla for Wood General Repairs White Tub 380g
MFR Part No.
5207197
Type
Polyfilla for Wood
Colour
White
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome