0
1

Pro Gun Grade Expanding Foam 750ml EVBEVGF7

Order Code: ZT1462021S

£9.49 Inc VAT (20%)
QuantityPriceDiscount
1 - 4£9.490%
5 - 9£9.114%
10 - 19£8.738%
20 - 49£8.3512%
50 +£7.9716%


Description

This Everbuild EVBEVGF7 Pro Gun Grade Expanding Foam 750ml is a quick setting polyurethane-based foam which expands greatly on application yielding up to 50 times the original can contents. It can be cut, sawn, plastered and sealed over after approximately one hour, ideal for all building applications, will fill irregular gaps, fixes framework, insulates and deadens sound. The EVBEVGF7 is designed for regular and professional use in conjunction with Gun Foam Applicators. Specification Size 750ml.

See full description
Specifications for Pro Gun Grade Expanding Foam 750ml EVBEVGF7
  • MFR Part No.
    EVBEVGF7
  • Type
    Expanding Foam
  • Size
    750ml
  • Foam Type
    Expanding Foam

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome