Professional Wood Filler 250g White

Order Code: ZT4957503S

£9.99 Inc VAT (20%)
QuantityPriceDiscount
1 - 4£9.990%
5 - 9£9.594%
10 - 19£9.198%
20 - 49£8.7912%
50 +£8.3916%


Description

Rustins Professional Wood Filler 250g White Provides a strong long lasting repair for all interior and exterior wood work. It hardens within 30 minutes at ambient temperature and produces a tack free surface. Easy to sand and readily accepts Rustins Wood Dyes as well as Rustins Paints and Varnishes. Once fully hardened, it can be sanded, drilled, machined and planed. It is also suitable for metal, concrete and fibreglass Colours: White and Natural

Due to geographical locations we are unable to deliver to: Isle of Wight, Isle of Man and Ireland.

See full description
Specifications for Professional Wood Filler 250g White
  • Product Type
    Wood Filler
  • Weight
    250g
  • Colour
    White

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome