Ready to Use Patch & Repair 1.5kg TOUFGRP15GB

Order Code: ZT1295120P

£8.99 Inc VAT (20%)
QuantityPriceDiscount
1 - 4£8.990%
5 - 9£8.545%
10 +£8.0910%

Order by 2pm, get it Tomorrow

Description

Toupret Ready to Use Patch & Repair filler is suitable for gaps, cracks, scratches and holes. Easy to sand, with minimal shrinkage and no need to spot prime. Won't flash or grin. Suitable for interior use, manual applications. It can be applied to any substrates either unpainted or painted - Gypsum plaster, plasterboard - Old painted surfaces - Cement, concrete, cellular concrete, breeze blocks, bricks and stone Ready to Use Patch & Repair can be overcoated with any filler, all types of paints and wall coverings. Specification Application Thickness up to 1cm Colour White

See full description
Specifications for Ready to Use Patch & Repair 1.5kg TOUFGRP15GB
  • MFR Part No.
    FGRP1.5GB
  • Type
    Ready-Mixed
  • Colour
    White
  • Size
    1.5kg
  • Pack Type
    Tub
  • Filler Type
    Ready-Mixed
  • Use
    Multipurpose

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome