Wet Rot Wood Hardener 250ml EVBWOODHARD2

Order Code: ZT1278109P

£18.99 Inc VAT (20%)

Order by 2pm, get it Tomorrow

Description

This EVERBUILD Wet Rot Wood Hardener is a highly penetrative solution of selected resins in solvent which soaks deep into the fibres of decaying wood, and dries to leave the wood hard and resistant to further moisture penetration. The resin-modified wood then becomes an ideal base for repair with EVERBUILD 2 PART HIGH PERFORMANCE WOOD FILLER. The solution is dry in 6 hours, and is suitable for interior and exterior use providing a cost-effective alternative to replacing joinery affected by wet rot. The Hardener binds together damaged wood to form a solid base for filling, and will reduce subsequent water penetration. Specifications Size 250 ml. Drying Time 6 Hours. Flash Point -17C.

See full description
Specifications for Wet Rot Wood Hardener 250ml EVBWOODHARD2
  • MFR Part No.
    WOODHARD2
  • Type
    Wet Rot Wood Hardener
  • Size
    250ml
  • Filler Type
    Wet Rot Wood Hardener

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome