0
1

Wood Repair Filler 1kg TOUTTREPBO01

Order Code: ZT1464306S

£11.99 Inc VAT (20%)

Order by 2pm, get it Tomorrow

Description

TOUPRET Wood Repair Filler is quick-drying, has no depth limit and can be shaped if needed. It offers excellent adhesion, is easy to sand and can be drilled. This powder wood filler can be stained or painted with any type of conventional paint, varnish or stain after 3 hours. Having a low odour, it is suitable for both internal and external use. It can be used on all types of wood, including exotic species, chipboard and plywood. Specification Colour Natural Wood Size 1kg

See full description
Specifications for Wood Repair Filler 1kg TOUTTREPBO01
  • Features
    Exterior and Interior
  • MFR Part No.
    TOUTTREPBO01
  • Type
    Exterior and Interior
  • Colour
    Natural Wood
  • Filler Type
    Interior and Exterior
  • Size
    1000g

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome