Menu
Categories ▾
Menu
Login
Login / Register
Basket
Free Delivery
On Orders £25* And Over
Business Accounts
Quotations
Quick Order ▾
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Adhesives & Sealants
Caulks, Sealants & Fillers
Fillers
Wood Repair Filler White - 1kg
By Toupret
Order Code:
ZT4976307S
£10.99
Inc VAT (20%)
1
Add to basket
Get it by
Mon, 9th Dec
In Stock
GBP
10.99
https://www.zoro.co.uk/shop/adhesives-and-sealants/fillers/wood-repair-filler-white-1kg/p/ZT4976307S
Add to quotation
View all Fillers
Description
1 x TOUPRET Wood Repair Filler White 1kg.
Specifications
Specifications for Wood Repair Filler White - 1kg
Filler Type
Interior and Exterior
Size
1000g
Colour
White
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome