3259 Black Foam Tape - 25mm x 7m

Order Code: ZT1013485X

£6.29 Inc VAT (20%)

Currently unavailable

Description

3529
Single-sided foam range provides solutions for applications such as water, air, dust and draught sealing, gap-filling, cushioning and protecting. The products are economical and easy to use. Medium rigidity, waterseal at 30% compression.
Rolls available in several sizes.
Colour: black.

Specifications for 3259 Black Foam Tape - 25mm x 7m
  • Colour
    Black
  • Length
    7m
  • Tape Thickness
    10.5mm
  • MFR Part No.
    106167
  • Width
    25mm
  • Resistance Features
    Water Resistant
  • Pack Quantity
    1
  • Material
    Foam

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome