0
1

Double-Sided Foam Tape Black 25mm x 10m FAITAPEFOAM

Order Code: ZT1280934P

£4.49 Inc VAT (20%)


Description

The Faithfull Double-Sided Foam Tape is made from P.E. foam with a high-performance adhesive that is exceptionally strong. It will stick to most surfaces and is ideal for car number plates and mirrors, sign fixing and many other general uses. Weatherproof, UV, solvent and water-resistant.

Specifications for Double-Sided Foam Tape Black 25mm x 10m FAITAPEFOAM
  • Type
    Double-Sided
  • Length
    10m
  • Width
    25mm
  • Tape Type
    Double-Sided

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome