Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Help & Support
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Adhesives & Sealants
Adhesive Tapes & Pads
Foam Tape
Double Sided Tape - Foam Backing - 12mm x 5m - DST19
By Streetwise
Order Code:
ZT3605754S
£3.99
Inc VAT (20%)
Quantity
Price
Discount
1 - 9
£3.99
0%
10 - 19
£3.83
4%
20 - 49
£3.67
8%
50 - 99
£3.51
12%
100 +
£3.35
16%
1
Add to basket
Get it by
Wed, 8th Jan
In Stock
GBP
3.99
https://www.zoro.co.uk/shop/adhesives-and-sealants/foam-tape/double-sided-tape-foam-backing-12mm-x-5m-dst19/p/ZT3605754S
Add to quotation
View all Foam Tape
Description
19mm x 5m
Double sided mounting tape
1000’s of uses for car and home
Tags:
#BulkDiscount
Specifications
Specifications for Double Sided Tape - Foam Backing - 12mm x 5m - DST19
Product Type
Tapes
Type
Double Sided Tape
Length
5m
Width
12mm
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome