RP62 Grey Double-sided VHB Acrylic Foam Tape - 25.4mm x 33m

Order Code: ZT1013551X

£26.99each Inc VAT (20%)
£323.88 minimum order value

Minimum order quantity: 12.

Description

All acrylic construction gives 3M™ VHB™ RP extraordinary strength, conformability and versatility. The composition of 3M™ VHB™ RP resists UV and weather damage, making it a great solution for outdoor applications. 3M™ VHB™ RP bonds to a wide variety of surfaces, including glass, metal, many plastics, composites, sealed wood and painted surfaces.

See full description
Specifications for RP62 Grey Double-sided VHB Acrylic Foam Tape - 25.4mm x 33m
  • Pack Quantity
    1
  • Colour
    Grey
  • Length
    33m
  • Resistance Features
    UV Resistant
    Moisture Resistant
  • Width
    25.4mm
  • Adhesive Material
    Acrylic
  • Tape Thickness
    1.6mm
  • Material
    Foam
  • MFR Part No.
    7000049557

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome