0
1

Sticky Fixers Double-sided Foam Pads, Pack of 56

Order Code: ZT1013490X

£2.69 Inc VAT (20%)
QuantityPriceDiscount
1 - 9£2.690%
10 - 19£2.565%
20 - 49£2.4210%
50 +£2.2915%

Order by 3pm, get it Tomorrow

Description

Double sided foam pads for permanent mounting. Can be used instead of nails, screws
and glue. Available in two pack sizes: 56 and 140 pads. Each pad is 12 x 25mm and has a weight loading of 108g.

Specifications for Sticky Fixers Double-sided Foam Pads, Pack of 56
  • Pad Length
    25mm
  • Pack Quantity
    56
  • Pad Width
    12mm
  • MFR Part No.
    SE37984
  • Material
    Foam
  • Colour
    White
  • Length
    25m
  • Series
    3798
  • Width
    12mm
  • Adhesive Material
    Acrylic

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome