Tape 4950P, White, 25 mm x 33 m, 1.1 mm

Order Code: ZT1013510X

£149.99each Inc VAT (20%)
£449.97 minimum order value

Minimum order quantity: 3.
Currently unavailable

Description

3M VHB Tape 4950 replaces screws, rivets and studs to permanently adhere one substrate to another while spreading the stress load across the entire length of the joint. 3M VHB tape has general purpose adhesive on both sides of firm type foam. It is white, 1.1 mm thick and bonds to many high surface energy substrates.

Specifications for Tape 4950P, White, 25 mm x 33 m, 1.1 mm
  • Pack Quantity
    1
  • Width
    25mm
  • Tape Thickness
    1.1mm
  • MFR Part No.
    7000072479
  • Length
    33m
  • Adhesive Material
    Acrylic
  • Resistance Features
    UV Resistant
    Temperature Resistant
    Solvent Resistant
  • Material
    Foam
  • Colour
    White

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome