VHB™ 4941P Double Sided Tape, Acrylic Foam, Grey, 25mm x 33m

Order Code: ZT1025885P

£129.99 Inc VAT (20%)


Description

This 3M™ VHB™ Tape is a durable, double sided tape that is suitable for a wide range of applications. The strong and durable tape is designed to be quick and easy to bond a wide variety of high and medium surface energy surfaces. The tape is designed to provide a strong and long-lasting hold, making it ideal for a wide range of industries.

Features and Benefits
• Designed to be a good adhesion for many painted metals and textured surfaces
• Sold as a single roll
• This tape is a high dynamic stress absorption reduces vibration and impact stress

Applications
• Can be used for wood sign blasting
• Bond for decorative material, trim, and attachments
• Bond for nameplate, logos, and signs
• Bond for electronic displays
• Can be used for a bond lens window to housing
• Can be used in a wide variety of applications and industries

See full description
Specifications for VHB™ 4941P Double Sided Tape, Acrylic Foam, Grey, 25mm x 33m
  • MFR Part No.
    7000072411
  • Width
    25mm
  • Series
    VHB 4941P
  • Material
    Acrylic Foam
  • Length
    33m
  • Tape Thickness
    1.1mm
  • Colour
    Grey
  • Adhesive Material
    Acrylic

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome