VHB Tape 4910


Select
£29.99 Inc VAT (20%)


See all variants from £29.99

Description

3M™ VHB™ Tape 4910 is a clear, 1 mm thick, general purpose acrylic adhesive with a firm, foam core. It can replace rivets, welds and screws. This fast and easy to use permanent bonding method combines high strength with long-term durability. It offers design flexibility with its viscoelasticity and powerful ability to bond to a variety of tricky surfaces. It is colourless making it ideal for bonding transparent materials or for applications where a coloured bond line is unacceptable.

Features and Benefits
• Fast and easy-to-use permanent bonding method provides high strength and long-term durability
• Pressure sensitive adhesive bonds on contact to provide immediate handling strength
• Virtually invisible fastening keeps surfaces smooth, even edges are invisible due to it's transparency
• Clear, 1 mm, general purpose adhesive and firm acrylic foam core for good performance in a variety of applications; especially to high surface energy substrates
• Can replace mechanical fasteners (rivets, welding, screws) or liquid adhesives: Eliminate drilling, grinding, refinishing, screwing, welding and clean-up
• High dynamic stress absorption reduces vibration and impact stress
• Creates a permanent seal against water, moisture and more
• Allows the use of thinner, lighter weight and dissimilar materials
• Clear material is ideal for joining transparent material

Feature Attributes

Adhesive Material:
Acrylic
Length:
33 m

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome