Free Delivery
On Orders £25 And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories
Menu
Login / Register
Basket
Quotations
Favourites
Quick Order
Help & Support
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Adhesives & Sealants
Adhesive Tapes & Pads
Foil Tapes
100mm x 0.12mm x 45m Aluminium Foil Tape
Order Code:
ZT1037347P
Copy
£6.99
Inc VAT (20%)
1
Add to basket
Get it by
Tue, 15th Apr
In Stock
GBP
6.99
https://www.zoro.co.uk/shop/adhesives-and-sealants/foil-tapes/100mm-x-0-12mm-x-45m-aluminium-foil-tape/p/ZT1037347P
Add to quotation
Schedule an order and save 5%
View all Foil Tapes
Description unavailable
Specifications
Specifications for 100mm x 0.12mm x 45m Aluminium Foil Tape
Width
100mm
Length
45m
Thickness
0.12mm
Product Type
Foil Tape
Material
Aluminium