0
1
2

AT506 50mm x 50m Aluminium Foil Tape 50 Micron

Order Code: ZT1013699X

£12.99 Inc VAT (20%)
QuantityPriceDiscount
1 - 4£12.990%
5 +£12.216%


Description

A 50 micron aluminium foil, coated one side with an acrylic, pressure Sensitive adhesive. The tape is backed with a strong, polyethylene coated release paper. Manufactured to BS476.

Features and Benefits
• Flame retardant
• Good high temperature resistance
• Easy tear
• Easy unwind
• Water resistant
• EDF PMUC approved for use in nuclear power stations

See full description
Specifications for AT506 50mm x 50m Aluminium Foil Tape 50 Micron
  • Material
    Aluminium Foil
  • MFR Part No.
    153411
  • Standards Met
    EDF PMUC approved
    BS476
  • Resistance Features
    Water Resistant
    Heat Resistant
    Flame Retardant
  • Width
    50mm
  • Tape Thickness
    0.09mm
  • Length
    50m
  • Series
    AT506
  • Colour
    Silver
  • Minimum Operating Temperature
    40°C
  • Adhesive Material
    Acrylic
  • Maximum Operating Temperature
    110°C
  • Breaking Load
    35N-cm
  • Elongation
    11%