General Purpose Wrap 600mm x 7.5m

Order Code: ZT4952904S

£11.99 Inc VAT (20%)
£13.299.5% off


Description

Thermawrap General Purpose Wrap 600mm x 7.5m Reflective Foil Insulation for Walls, Floors and Roofs providing a Radiant Barrier in Multiple Applications Lightweight and flexible - Quick and easy to install. ThermaWrap Multi-purpose Insulation works by reflecting radiant heat back into the living space retaining heat, saving money and providing a warmer environment. Keeps homes warm in winter and cool in summer. “ Lightweight, flexible and easy to install. No harmful fibres or irritants - No protective clothing needed. Retain heat in your home, save energy and save money. Protect against Cold, Heat and UV Light. Prevent penetrating damp and condensation

See full description
Specifications for General Purpose Wrap 600mm x 7.5m
  • Length
    7.5m
  • Width
    600mm
  • Product Type
    General Purpose Wrap
  • Type
    Multi-purpose Insulation

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome