Heavy Duty Aluminium Foil Tape 438 Silver 50 mm x 55 M 0.18 Mm

Heavy Duty Aluminium Foil Tape 438 Silver 50 mm x 55 M 0.18 Mm

Order Code: ZT5134323SCopy

£82.99 Inc VAT (20%)


Description

U.L. 723 Classified
F.A.R. 25.853(a) Certified resists flame, moisture, weather, UV degradation and chemicals
Excellent reflective surface for both heat and light
Thermally conductive for heating and cooling efficiency




Suggested Applications
Use to resist flame and moisture in indoor and outdoor applications

See full description
Specifications for Heavy Duty Aluminium Foil Tape 438 Silver 50 mm x 55 M 0.18 Mm
  • Width
    50mm
  • Material
    Aluminium
  • Product Type
    Foil Tape
  • Colour
    Silver
  • Length
    55m
  • Thickness
    0.18mm