Low Static Polyimide Film Tape 5419 GOLD3048 mm x 329 M x 007 Mm

Low Static Polyimide Film Tape 5419 GOLD3048 mm x 329 M x 007 Mm

Order Code: ZT5135893S

£899.99 Inc VAT (20%)


Description

The polyimide film does not soften at elevated temperatures, thus the film provides an excellent release surface at elevated temperatures
No rework required, enabling high productivity
Protects surfaces helping reduce replacement parts
Available with both polyethylene and cardboard tape core
RoHS compliant.



Suggested Applications
Use for masking printed circuit boards during wave solder or solder dip processing
Used as release surface in fabrication of parts cured at elevated temperatures.

See full description
Specifications for Low Static Polyimide Film Tape 5419 GOLD3048 mm x 329 M x 007 Mm
  • Colour
    Gold
  • Product Type
    Polyimide Film Tape
  • Width
    3048mm
  • Length
    329m

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome