Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Help & Support
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Adhesives & Sealants
Adhesive Tapes & Pads
Foil Tapes
Reflective Foil Insulation Roll 1.2m x 25m
By Yuzet
View all 1 reviews
Order Code:
ZT2433299S
£53.99
Inc VAT (20%)
1
Add to basket
Get it by
Thu, 6th Mar
In Stock
GBP
53.99
https://www.zoro.co.uk/shop/adhesives-and-sealants/foil-tapes/reflective-foil-insulation-roll-1-2m-x-25m/p/ZT2433299S
Add to quotation
View all Foil Tapes
Description
1.2M X 25M Foil Insulation Roll
Specifications
Specifications for Reflective Foil Insulation Roll 1.2m x 25m
Product Type
Insulation Roll
Width
1.2m
Length
25m
Material
Foil