Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Help & Support
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Adhesives & Sealants
Adhesive Tapes & Pads
Foil Tapes
Reflective Foil Piewrap Insulation 0.08m x 7.5m
By Yuzet
Order Code:
ZT2433353S
£10.99
Inc VAT (20%)
Quantity
Price
Discount
1 - 4
£10.99
0%
5 - 9
£10.55
4%
10 - 19
£10.11
8%
20 +
£9.67
12%
1
Add to basket
Get it by
Tue, 14th Jan
In Stock
GBP
10.99
https://www.zoro.co.uk/shop/adhesives-and-sealants/foil-tapes/reflective-foil-piewrap-insulation-0-08m-x-7-5m/p/ZT2433353S
Add to quotation
View all Foil Tapes
Description
0.08M X 7.5M Foil Pipe Lagging Tape
Tags:
#BulkDiscount
Specifications
Specifications for Reflective Foil Piewrap Insulation 0.08m x 7.5m
Type
Pipe Lagging Tape
Length
7.5m
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome