Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Help & Support
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Adhesives & Sealants
Adhesive Tapes & Pads
Foil Tapes
Reflective Radiator Foil Insulation 0.6m x 5m
By Yuzet
Order Code:
ZT2433349S
£10.99
Inc VAT (20%)
Quantity
Price
Discount
1 - 4
£10.99
0%
5 - 9
£10.44
5%
10 - 19
£9.89
10%
20 +
£9.34
15%
1
Add to basket
Get it by
Mon, 20th Jan
In Stock
GBP
10.99
https://www.zoro.co.uk/shop/adhesives-and-sealants/foil-tapes/reflective-radiator-foil-insulation-0-6m-x-5m/p/ZT2433349S
Add to quotation
View all Foil Tapes
Description
0.6M X 5M Radiator Heat Reflector Roll
Tags:
#BulkDiscount
Specifications
Specifications for Reflective Radiator Foil Insulation 0.6m x 5m
Width
0.6m
Length
5m
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome