Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Adhesives & Sealants
Threadlockers and Gasket Sealants
Gasket & Sealant Accessories
Box Intumescent Gasket Single 68 x 68mm Blue Fire Protected
By Aurora
Order Code:
ZT4991237S
£3.29
Inc VAT (20%)
£3.49
5.5% off
1
Add to basket
Get it in
15-17
working days
Available
GBP
3.29
https://www.zoro.co.uk/shop/adhesives-and-sealants/gasket-and-sealant-accessories/box-intumescent-gasket-single-68-x-68mm-blue-fire-protected/p/ZT4991237S
Add to quotation
View all Gasket & Sealant Accessories
Description
Aurora BOX INTUMESCENT GASKET SINGLE 68X68MM BLUE FIRE PROTECTED Intumescent Gaskets AU-FGSB
Tags:
#ReducedPrice
Specifications
Specifications for Box Intumescent Gasket Single 68 x 68mm Blue Fire Protected
Length
68mm
Height
4mm
Width
68mm
Colour
Blue
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome