Sealing Ring Butadiene-nitrile M20 and Pre-Galvanised13.5 and G1/2IN Light Grey

Order Code: ZT5060617S

Qty of 100 for
£109.00 Inc VAT (20%)
£1.09 each
£129.0015.5% off
QuantityPriceDiscount
1 - 9999£1.090%
10000 - 19999£1.053.5%
20000 +£1.008.5%

This product must be ordered in multiples of 100

Description

Cembre SEALING RING BUTADIENE-NITRILE M20&PG13.5&G1/2IN LIGHT GREY Accessories Gaskets Flat Type 3573M20

Specifications for Sealing Ring Butadiene-nitrile M20 and Pre-Galvanised13.5 and G1/2IN Light Grey
  • Material
    Rubber
  • Thickness
    1mm
  • Number of Cable Entries
    1
  • Inner Diameter
    20.5mm
  • Outer Diameter
    25.5mm

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome