Sealing Ring Butadiene-nitrile Pre-Galvanised 11 Light Grey

Order Code: ZT5057485S

Qty of 100 for
£109.00 Inc VAT (20%)
£1.09 each
£129.0015.5% off
QuantityPriceDiscount
1 - 9999£1.090%
10000 - 19999£1.053.5%
20000 +£1.008.5%

This product must be ordered in multiples of 100

Description

Cembre SEALING RING BUTADIENE-NITRILE PG11 LIGHT GREY Accessories Gaskets Flat Type 3572011

Specifications for Sealing Ring Butadiene-nitrile Pre-Galvanised 11 Light Grey
  • Material
    Rubber
  • Outer Diameter
    23mm
  • Number of Cable Entries
    1
  • Thickness
    1mm
  • Inner Diameter
    17.5mm

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome