Sealing Ring Butadiene-nitrile Pre-Galvanised 16 Light Grey

Order Code: ZT5057521S

Qty of 100 for
£119.00 Inc VAT (20%)
£1.19 each
£139.0014% off
QuantityPriceDiscount
1 - 9999£1.190%
10000 - 19999£1.144%
20000 +£1.098.5%

This product must be ordered in multiples of 100

Description

Cembre SEALING RING BUTADIENE-NITRILE PG16 LIGHT GREY Accessories Gaskets Flat Type 3572016

Specifications for Sealing Ring Butadiene-nitrile Pre-Galvanised 16 Light Grey
  • Material
    Rubber
  • Thickness
    2mm
  • Number of Cable Entries
    1
  • Outer Diameter
    29mm
  • Inner Diameter
    23mm

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome