Sealing Ring Butadiene-nitrile Pre-Galvanised21 Light Grey

Order Code: ZT5057482S

Qty of 100 for
£122.00 Inc VAT (20%)
£1.22 each
£144.0015% off
QuantityPriceDiscount
1 - 9999£1.220%
10000 - 19999£1.174%
20000 +£1.128%

This product must be ordered in multiples of 100

Description

Cembre SEALING RING BUTADIENE-NITRILE PG21 LIGHT GREY Accessories Gaskets Flat Type 3572021

Specifications for Sealing Ring Butadiene-nitrile Pre-Galvanised21 Light Grey
  • Material
    Rubber
  • Outer Diameter
    33.5mm
  • Thickness
    3mm
  • Number of Cable Entries
    1
  • Inner Diameter
    27mm

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome