Sealing Ring Cylindrical G3/8IN and M16 PVC

Order Code: ZT5057349S

Qty of 100 for
£109.00 Inc VAT (20%)
£1.09 each
£129.0015.5% off
QuantityPriceDiscount
1 - 9999£1.090%
10000 - 19999£1.053.5%
20000 +£1.008.5%

This product must be ordered in multiples of 100

Description

Cembre SEALING RING CYLINDRICAL G3/8IN&M16 PVC Accessories Gaskets Various 3411038

Specifications for Sealing Ring Cylindrical G3/8IN and M16 PVC
  • Material
    Plastic
  • Inner Diameter
    8.5mm
  • Outer Diameter
    14.5mm
  • Number of Cable Entries
    1
  • Thickness
    6mm

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome