Sealing Ring Neoprene 80 M25 Black

Order Code: ZT5058028S

Qty of 100 for
£129.00 Inc VAT (20%)
£1.29 each
£149.0013% off
QuantityPriceDiscount
1 - 9999£1.290%
10000 - 19999£1.244%
20000 +£1.198%

This product must be ordered in multiples of 100

Description

Cembre SEALING RING NEOPRENE 80 M25 BLACK Accessories Gaskets Flat Type FDM25

Specifications for Sealing Ring Neoprene 80 M25 Black
  • Material
    Rubber
  • Outer Diameter
    31mm
  • Inner Diameter
    23mm
  • Thickness
    1.2mm
  • Number of Cable Entries
    1

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome