Sealing Ring Neoprene 80 M40 and G1.1/4IN Black

Order Code: ZT5058099S

Qty of 100 for
£152.00 Inc VAT (20%)
£1.52 each
£179.0015% off
QuantityPriceDiscount
1 - 9999£1.520%
10000 - 19999£1.445.5%
20000 +£1.3710%

This product must be ordered in multiples of 100

Description

Cembre SEALING RING NEOPRENE 80 M40&G1.1/4IN BLACK Accessories Gaskets Flat Type FDM40

Specifications for Sealing Ring Neoprene 80 M40 and G1.1/4IN Black
  • Material
    Rubber
  • Thickness
    1.2mm
  • Outer Diameter
    46mm
  • Inner Diameter
    38mm
  • Number of Cable Entries
    1

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome