Sealing Ring Neoprene 80 M50 Black

Order Code: ZT5058175S

Qty of 100 for
£153.00 Inc VAT (20%)
£1.53 each
£179.0014.5% off
QuantityPriceDiscount
1 - 9999£1.530%
10000 - 19999£1.474%
20000 +£1.418%

This product must be ordered in multiples of 100

Description

Cembre SEALING RING NEOPRENE 80 M50 BLACK Accessories Gaskets Flat Type FDM50

Specifications for Sealing Ring Neoprene 80 M50 Black
  • Material
    Rubber
  • Inner Diameter
    47.5mm
  • Outer Diameter
    55mm
  • Number of Cable Entries
    1
  • Thickness
    1mm

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome