Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Adhesives & Sealants
Threadlockers and Gasket Sealants
Gasket & Sealant Accessories
Sealing Ring Neoprene 80 M63 Black
By Cembre
Order Code:
ZT5058334S
Qty of 100 for
£209.00
Inc VAT (20%)
£2.09 each
£229.00
8.5% off
100
Add to basket
This product must be ordered in multiples of 100
Get it in
15-17
working days
Available
GBP
209.00
https://www.zoro.co.uk/shop/adhesives-and-sealants/gasket-and-sealant-accessories/sealing-ring-neoprene-80-m63-black/p/ZT5058334S
Add to quotation
View all Gasket & Sealant Accessories
Description
Cembre SEALING RING NEOPRENE 80 M63 BLACK Accessories Gaskets Flat Type FDM63
Tags:
#ReducedPrice
Specifications
Specifications for Sealing Ring Neoprene 80 M63 Black
Material
Rubber
Outer Diameter
68mm
Number of Cable Entries
1
Inner Diameter
60.5mm
Thickness
1mm
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome