Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Adhesives & Sealants
Threadlockers and Gasket Sealants
Gasket & Sealant Accessories
Sealing Ring Neoprene 80 Pre-Galvanised 29 and G1.1/8IN Black
By Cembre
Order Code:
ZT5058179S
Qty of 100 for
£219.00
Inc VAT (20%)
£2.19 each
£239.00
8% off
100
Add to basket
This product must be ordered in multiples of 100
Get it in
15-17
working days
Available
GBP
219.00
https://www.zoro.co.uk/shop/adhesives-and-sealants/gasket-and-sealant-accessories/sealing-ring-neoprene-80-pre-galvanised-29-and-g1-1-8in-black/p/ZT5058179S
Add to quotation
View all Gasket & Sealant Accessories
Description
Cembre SEALING RING NEOPRENE 80 PG29&G1.1/8IN BLACK Accessories Gaskets Flat Type FD29
Tags:
#ReducedPrice
Specifications
Specifications for Sealing Ring Neoprene 80 Pre-Galvanised 29 and G1.1/8IN Black
Material
Rubber
Number of Cable Entries
1
Thickness
1.5mm
Inner Diameter
35.2mm
Outer Diameter
45mm
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome