Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Adhesives & Sealants
Threadlockers and Gasket Sealants
Gasket & Sealant Accessories
Sealing Ring Neoprene 80 Pre-Galvanised13.5 and G1/2IN Black
By Cembre
Order Code:
ZT5057956S
Qty of 100 for
£139.00
Inc VAT (20%)
£1.39 each
Quantity
Price
Discount
1 - 9999
£1.39
0%
10000 - 19999
£1.33
4%
20000 +
£1.28
8%
100
Add to basket
This product must be ordered in multiples of 100
Get it in
15-17
working days
Available
GBP
139.00
https://www.zoro.co.uk/shop/adhesives-and-sealants/gasket-and-sealant-accessories/sealing-ring-neoprene-80-pre-galvanised13-5-and-ghalfin-black/p/ZT5057956S
Add to quotation
View all Gasket & Sealant Accessories
Description
Cembre SEALING RING NEOPRENE 80 PG13.5&G1/2IN BLACK Accessories Gaskets Flat Type FD13.5
Tags:
#BulkDiscount
#ReducedPrice
Specifications
Specifications for Sealing Ring Neoprene 80 Pre-Galvanised13.5 and G1/2IN Black
Material
Rubber
Thickness
1.2mm
Inner Diameter
19mm
Number of Cable Entries
1
Outer Diameter
25mm
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome