Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Adhesives & Sealants
Threadlockers and Gasket Sealants
Gasket & Sealant Accessories
Sealing Ring Neoprene 80 Pre-Galvanised42 and G1.3/4IN Black
By Cembre
Order Code:
ZT5058204S
Qty of 100 for
£229.00
Inc VAT (20%)
£2.29 each
£249.00
8% off
100
Add to basket
This product must be ordered in multiples of 100
Get it in
15-17
working days
Available
GBP
229.00
https://www.zoro.co.uk/shop/adhesives-and-sealants/gasket-and-sealant-accessories/sealing-ring-neoprene-80-pre-galvanised42-and-g1-three-quarterin-black/p/ZT5058204S
Add to quotation
View all Gasket & Sealant Accessories
Description
Cembre SEALING RING NEOPRENE 80 PG42&G1.3/4IN BLACK Accessories Gaskets Flat Type FD42
Tags:
#ReducedPrice
Specifications
Specifications for Sealing Ring Neoprene 80 Pre-Galvanised42 and G1.3/4IN Black
Material
Rubber
Number of Cable Entries
1
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome