Smooth Finish Hairline Crack Filler 330g

Order Code: ZT2596547S

£7.99 Inc VAT (20%)
QuantityPriceDiscount
1 - 4£7.990%
5 - 9£7.674%
10 - 19£7.358%
20 - 49£7.0312%
50 +£6.7116%


Description

Acrylic Polymer blended with ultra fine white Dolomite for enhanced surface finish. For interior and exterior use. For use in repairing plaster, stone, concrete or wood. Long lasting repair. Extremely smooth finish. Ronseal applicator included. Very good adhesion. Easy to sand. Ready to decorate in 1 hour. Fills holes up to 5mm deep.

See full description
Specifications for Smooth Finish Hairline Crack Filler 330g
  • Type
    Ready-Mixed
  • Colour
    White
  • Pack Type
    Tube
  • Filler Type
    Ready-Mixed
  • Capacity
    0.33kg
  • Use
    Multipurpose

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome