Thompson's Emergency Roof Repair Mastic 750ml RSLTERRM750

Order Code: ZT2598286S

£16.99 Inc VAT (20%)


Description

This Thompson's Emergency Roof Repair Mastic has been developed from technology used on North Sea oil rigs, Thompson's Emergency Roof Repair Mastic is a trowel applied mastic with the ability to adhere to virtually any roofing material even underwater. With added fibres and a high solids content, Thompson's Emergency Roof Repair Mastic has been developed for filling, plugging and repairing cracks and splits, targeting leaks at the source of the problem. Thompson's Emergency Roof Repair Mastic is an all-weather solution, its hydrophobic formula actively repels and displaces water during and after application instantly forming a watertight seal that does not require time to cure before it delivers full weatherproofing protection. It will adhere to virtually any material even under water and is suitable for use on flashings, gutters, roof lights and valleys. Coverage 0.17m per litre Size 750ml Colour Black

See full description
Specifications for Thompson's Emergency Roof Repair Mastic 750ml RSLTERRM750
  • Type
    Roof Repair
  • Seal Type
    Roof Repair
  • Capacity
    0.75L

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome